Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, 37" W, 75" L, Coated, Aluminum Oxide, 220 Grit, Very Fine
Mfr # 65726
Zoro # G1888411
product price:Â $124.99
/pk 2, $62.50/ea
Sold in multiples of 3 for $374.97
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
75"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65726
Zoro #
G1888411
UPC #
-
Country of Origin
Germany
Dimensions
Width
37"
Length
75"
Details
Item
Abrasive Belt,220 Grit,AO,37 x 75",PK2
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,220 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.