Abrasive Belt, 220 Grit, AO, 50 x 103", PK2, 50" W, 103" L, Coated, Aluminum Oxide, 220 Grit, Very Fine

  • Mfr # 203005

  • Zoro # G1910513


product price:  $209.99
/pk 2, $105.00/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
50"
Length
103"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203005
Zoro #
G1910513
UPC #
-
Country of Origin
Germany

Dimensions

Width
50"
Length
103"

Details

Item
Abrasive Belt,220 Grit,AO,50 x 103",PK2
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,220 Grit,AO,50 x 103 In.,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.