Abrasive Belt, 220 Grit, AO, 8 x 107", PK10, 8" W, 107" L, Coated, Aluminum Oxide, 220 Grit, Very Fine

  • Mfr # 83219

  • Zoro # G1889933


product price:  $178.99
/pk 10, $17.90/ea
Sold in multiples of 10 for $1,789.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
8"
Length
107"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83219
Zoro #
G1889933
UPC #
-
Country of Origin
Germany

Dimensions

Width
8"
Length
107"

Details

Item
Abrasive Belt,220 Grit,AO,8 x 107",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,220 Grit,AO,8 x 107 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products