Abrasive Belt, 220 Grit, SC, 1-1/2x24", PK10, 1-1/2" W, 24" L, Coated, Silicon Carbide, 220 Grit, Black

  • Mfr # 215229

  • Zoro # G1912141


product price:  $17.39
/pk 10, $1.74/ea

Key Features

Abrasive Type
Coated
Width
1-1/2"
Length
24"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215229
Zoro #
G1912141
UPC #
-
Country of Origin
Germany

Dimensions

Width
1-1/2"
Length
24"

Details

Item
Abrasive Belt,220 Grit,SC,1-1/2x24",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,220 Grit,SC,1-1/2x24 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.