Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, 1/2" W, 24" L, Coated, Silicon Carbide, 220 Grit, CK721X

  • Mfr # 203816

  • Zoro # G1910400


product price:  $17.99
/pk 20, $0.90/ea

Key Features

Abrasive Type
Coated
Width
1/2"
Length
24"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203816
Zoro #
G1910400
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/2"
Length
24"

Details

Item
Abrasive Belt,220 Grit,SC,1/2 x 24",PK20
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,220 Grit,SC,1/2 x 24 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.