Abrasive Belt, 220 Grit, SC, 2 x 48", PK10, 2" W, 48" L, Coated, Silicon Carbide, 220 Grit, Very Fine
Mfr # 28431
Zoro # G1916658
product price:Â $30.89
/pk 10, $3.09/eaKey Features
Abrasive Type
Coated
Width
2"
Length
48"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28431
Zoro #
G1916658
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Abrasive Belt,220 Grit,SC,2 x 48",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,220 Grit,SC,2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.