Abrasive Belt, 220 Grit, SC, 3 x 24", PK10, 3" W, 24" L, Coated, Silicon Carbide, 220 Grit, Very Fine

  • Mfr # 8959

  • Zoro # G1890712


product price:  $25.25
/pk 10, $2.53/ea

Key Features

Abrasive Type
Coated
Width
3"
Length
24"
Grit
220
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8959
Zoro #
G1890712
UPC #
-
Country of Origin
Germany

Dimensions

Width
3"
Length
24"

Details

Item
Abrasive Belt,220 Grit,SC,3 x 24",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,220 Grit,SC,3 x 24 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.