Abrasive Belt, 220 Grit, SC, 6 x 60", PK10, 6" W, 60" L, Coated, Silicon Carbide, 220 Grit, Very Fine
Mfr # 37578
Zoro # G1887267
product price:Â $91.59
/pk 10, $9.16/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
6"
Length
60"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37578
Zoro #
G1887267
UPC #
-
Country of Origin
Germany
Dimensions
Width
6"
Length
60"
Details
Item
Abrasive Belt,220 Grit,SC,6 x 60",PK10
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,220 Grit,SC,6 x 60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.