Abrasive Belt, 24 Grit, AO, 3 x 120", PK10, 3" W, 120" L, Coated, Aluminum Oxide, 24 Grit, Extra Coarse
Mfr # 124340
Zoro # G1906261
product price:Â $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
3"
Length
120"
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
124340
Zoro #
G1906261
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
120"
Details
Item
Abrasive Belt,24 Grit,AO,3 x 120",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grit,AO,3 x 120 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.