Abrasive Belt, 24 Grit, AO, 37 x 60", PK2, 37" W, 60" L, Coated, Aluminum Oxide, 24 Grit, Extra Coarse
Mfr # 20080
Zoro # G1909999
product price:Â $151.99
/pk 2, $76.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37"
Length
60"
Grit
24
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20080
Zoro #
G1909999
UPC #
-
Country of Origin
Germany
Dimensions
Width
37"
Length
60"
Details
Item
Abrasive Belt,24 Grit,AO,37 x 60",PK2
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,AO,37 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.