Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, 3/8" W, 13" L, Coated, Aluminum Oxide, 24 Grit, KK711X

  • Mfr # 257993

  • Zoro # G1914950


product price:  $17.35
/pk 20, $0.87/ea
Sold in multiples of 10 for $173.50

Key Features

Abrasive Type
Coated
Width
3/8"
Length
13"
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
257993
Zoro #
G1914950
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/8"
Length
13"

Details

Item
Abrasive Belt,24 Grit,AO,3/8 x 13",PK20
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,24 Grit,AO,3/8 x 13 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.