Abrasive Belt, 24 Grit, AO, 8 x 107", PK10, 8" W, 107" L, Coated, Aluminum Oxide, 24 Grit, Extra Coarse
Mfr # 62500
Zoro # G1888177
product price:Â $301.99
/pk 10, $30.20/ea
Sold in multiples of 10 for $3,019.90
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
8"
Length
107"
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62500
Zoro #
G1888177
UPC #
-
Country of Origin
Germany
Dimensions
Width
8"
Length
107"
Details
Item
Abrasive Belt,24 Grit,AO,8 x 107",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,AO,8 x 107 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.