Abrasive Belt, 24 Grit, Zirc, 1 x 60", PK10, 1" W, 60" L, Coated, Zirconia, 24 Grit, Extra Coarse, Blue
Mfr # 203335
Zoro # G1910419
product price:Â $35.75
/pk 10, $3.58/eaKey Features
Abrasive Type
Coated
Width
1"
Length
60"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203335
Zoro #
G1910419
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
60"
Details
Item
Abrasive Belt,24 Grit,Zirc,1 x 60",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grit,Zirc,1 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.