Abrasive Belt, 24 Grit, Zirc, 2 x 48", PK10, 2" W, 48" L, Coated, Zirconia, 24 Grit, Extra Coarse, Blue
Mfr # 201398
Zoro # G1910288
product price:Â $46.79
/pk 10, $4.68/eaKey Features
Abrasive Type
Coated
Width
2"
Length
48"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201398
Zoro #
G1910288
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
48"
Details
Item
Abrasive Belt,24 Grit,Zirc,2 x 48",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,Zirc,2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.