Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, 2" W, 72" L, Coated, Zirconia, 24 Grit, Extra Coarse, Blue
Mfr # 204132
Zoro # G1910811
product price:Â $63.39
/pk 10, $6.34/eaKey Features
Abrasive Type
Coated
Width
2"
Length
72"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
204132
Zoro #
G1910811
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
72"
Details
Item
Abrasive Belt,24 Grit,Zirc,2 x 72",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grit,Zirc,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.