Abrasive Belt, 24 Grit, Zirc, 52 x 103", PK2, 52" W, 103" L, Coated, Zirconia, 24 Grit, Extra Coarse
Mfr # 128922
Zoro # G1906830
product price:Â $419.99
/pk 2, $210.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
52"
Length
103"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128922
Zoro #
G1906830
UPC #
-
Country of Origin
Germany
Dimensions
Width
52"
Length
103"
Details
Item
Abrasive Belt,24 Grit,Zirc,52 x 103",PK2
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,24 Grit,Zirc,52 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.