Abrasive Belt, 24 Grt, SC, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Silicon Carbide, 24 Grit

  • Mfr # 217114

  • Zoro # G1912379


product price:  $22.69
/pk 20, $1.13/ea

Key Features

Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217114
Zoro #
G1912379
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Abrasive Belt,24 Grt,SC,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,24 Grt,SC,3/4x20-1/2 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.