Abrasive Belt, 24 Grt, Zirc, 1-1/2x60", PK10, 1-1/2" W, 60" L, Coated, Zirconia, 24 Grit, Extra Coarse
Mfr # 99712
Zoro # G1891902
product price:Â $45.55
/pk 10, $4.56/ea
Sold in multiples of 10 for $455.50
Key Features
Abrasive Type
Coated
Width
1-1/2"
Length
60"
Grade
Extra Coarse
Abrasive Material
Zirconia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
99712
Zoro #
G1891902
UPC #
-
Country of Origin
Germany
Dimensions
Width
1-1/2"
Length
60"
Details
Item
Abrasive Belt,24 Grt,Zirc,1-1/2x60",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grt,Zirc,1-1/2x60 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.