Abrasive Belt, 24 Grt, Zirc, 2-1/2x48", PK10, 2-1/2" W, 48" L, Coated, Zirconia, 24 Grit, Extra Coarse
Mfr # 236012
Zoro # G1913989
product price:Â $57.85
/pk 10, $5.79/eaKey Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Extra Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
236012
Zoro #
G1913989
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,24 Grt,Zirc,2-1/2x48",PK10
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,24 Grt,Zirc,2-1/2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.