Abrasive Belt, 240 Grit, AO, 2 x 132", PK10, 2" W, 132" L, Coated, Aluminum Oxide, 240 Grit, Very Fine
Mfr # 8106
Zoro # G1889653
product price:Â $61.49
/pk 10, $6.15/ea
Sold in multiples of 10 for $614.90
Key Features
Abrasive Type
Coated
Width
2"
Length
132"
Grit
240
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8106
Zoro #
G1889653
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
132"
Details
Item
Abrasive Belt,240 Grit,AO,2 x 132",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,AO,2 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.