Abrasive Belt, 240 Grit, AO, 3 x 24", PK10, 3" W, 24" L, Coated, Aluminum Oxide, 240 Grit, Very Fine
Mfr # 101621
Zoro # G1902463
product price:Â $23.85
/pk 10, $2.39/ea
Sold in multiples of 10 for $238.50
Key Features
Abrasive Type
Coated
Width
3"
Length
24"
Grit
240
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101621
Zoro #
G1902463
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
24"
Details
Item
Abrasive Belt,240 Grit,AO,3 x 24",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,AO,3 x 24 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.