Abrasive Belt, 240 Grit, AO, 4 x 118", PK10, 4" W, 118" L, Coated, Aluminum Oxide, 240 Grit, Very Fine

  • Mfr # 73185

  • Zoro # G1888910


product price:  $100.99
/pk 10, $10.10/ea
Sold in multiples of 10 for $1,009.90
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
4"
Length
118"
Grit
240
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73185
Zoro #
G1888910
UPC #
-
Country of Origin
Germany

Dimensions

Width
4"
Length
118"

Details

Item
Abrasive Belt,240 Grit,AO,4 x 118",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,240 Grit,AO,4 x 118 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products