Abrasive Belt, 240 Grit, AO, 4 x 132", PK10, 4" W, 132" L, Coated, Aluminum Oxide, 240 Grit, Very Fine
Mfr # 15864
Zoro # G1909210
product price:Â $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
132"
Grit
240
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15864
Zoro #
G1909210
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
132"
Details
Item
Abrasive Belt,240 Grit,AO,4 x 132",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,AO,4 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.