Abrasive Belt, 240 Grit, AO, 52 x 75", PK2, 52" W, 75" L, Coated, Aluminum Oxide, 240 Grit, Very Fine

  • Mfr # 146374

  • Zoro # G1908580


product price:  $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
52"
Length
75"
Grade
Very Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
146374
Zoro #
G1908580
UPC #
-
Country of Origin
Germany

Dimensions

Width
52"
Length
75"

Details

Item
Abrasive Belt,240 Grit,AO,52 x 75",PK2
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,240 Grit,AO,52 x 75 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.