Abrasive Belt, 240 Grit, SC, 2-1/2x60", PK10, 2-1/2" W, 60" L, Coated, Silicon Carbide, 240 Grit, Black

  • Mfr # 118825

  • Zoro # G1905613


product price:  $47.49
/pk 10, $4.75/ea

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
60"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118825
Zoro #
G1905613
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Abrasive Belt,240 Grit,SC,2-1/2x60",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,240 Grit,SC,2-1/2x60 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.