Abrasive Belt, 240 Grit, SC, 2 x 72", PK10, 2" W, 72" L, Coated, Silicon Carbide, 240 Grit, Very Fine
Mfr # 127320
Zoro # G1906970
product price:Â $44.35
/pk 10, $4.44/eaKey Features
Abrasive Type
Coated
Width
2"
Length
72"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127320
Zoro #
G1906970
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
72"
Details
Item
Abrasive Belt,240 Grit,SC,2 x 72",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,SC,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.