Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, 25" W, 60" L, Coated, Silicon Carbide, 240 Grit, Very Fine

  • Mfr # 138264

  • Zoro # G1907862


product price:  $92.15
/pk 2, $46.08/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
25"
Length
60"
Grade
Very Fine
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138264
Zoro #
G1907862
UPC #
-
Country of Origin
Germany

Dimensions

Width
25"
Length
60"

Details

Item
Abrasive Belt,240 Grit,SC,25 x 60",PK2
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,240 Grit,SC,25 x 60 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.