Abrasive Belt, 240 Grit, SC, 4 x 36", PK10, 4" W, 36" L, Coated, Silicon Carbide, 240 Grit, Very Fine
Mfr # 123574
Zoro # G1905972
product price:Â $45.15
/pk 10, $4.52/eaKey Features
Abrasive Type
Coated
Width
4"
Length
36"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
123574
Zoro #
G1905972
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
36"
Details
Item
Abrasive Belt,240 Grit,SC,4 x 36",PK10
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,SC,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.