Abrasive Belt, 240 Grit, SC, 40 x 126", PK5, 40" W, 126" L, Coated, Silicon Carbide, 240 Grit, CK721X
Mfr # 21754
Zoro # G1912403
product price:Â $558.99
/pk 5, $111.80/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
40"
Length
126"
Grade
Very Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21754
Zoro #
G1912403
UPC #
-
Country of Origin
Germany
Dimensions
Width
40"
Length
126"
Details
Item
Abrasive Belt,240 Grit,SC,40 x 126",PK5
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,240 Grit,SC,40 x 126 In.,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.