Abrasive Belt, 320 Grit, AO, 1 x 42", PK10, 1" W, 42" L, Coated, Aluminum Oxide, 320 Grit, Extra Fine
Mfr # 55971
Zoro # G1887790
product price:Â $18.99
/pk 10, $1.90/eaKey Features
Abrasive Type
Coated
Width
1"
Length
42"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55971
Zoro #
G1887790
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
42"
Details
Item
Abrasive Belt,320 Grit,AO,1 x 42",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,320 Grit,AO,1 x 42 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.