Abrasive Belt, 320 Grit, AO, 2-1/2x60", PK10, 2-1/2" W, 60" L, Coated, Aluminum Oxide, 320 Grit, KK711X

  • Mfr # 103342

  • Zoro # G1902971


product price:  $38.95
/pk 10, $3.90/ea
Sold in multiples of 10 for $389.50

Key Features

Abrasive Type
Coated
Width
2-1/2"
Length
60"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103342
Zoro #
G1902971
UPC #
-
Country of Origin
Germany

Dimensions

Width
2-1/2"
Length
60"

Details

Item
Abrasive Belt,320 Grit,AO,2-1/2x60",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,320 Grit,AO,2-1/2x60 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products