Abrasive Belt, 320 Grit, AO, 2 x 118", PK10, 2" W, 118" L, Coated, Aluminum Oxide, 320 Grit, Extra Fine
Mfr # 79709
Zoro # G1889382
product price:Â $56.55
/pk 10, $5.65/ea
Sold in multiples of 10 for $565.50
Key Features
Abrasive Type
Coated
Width
2"
Length
118"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
79709
Zoro #
G1889382
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
118"
Details
Item
Abrasive Belt,320 Grit,AO,2 x 118",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,320 Grit,AO,2 x 118 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.