Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, 2" W, 36" L, Coated, Aluminum Oxide, 320 Grit, Extra Fine
Mfr # 227035
Zoro # G1913508
product price:Â $25.69
/pk 10, $2.57/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227035
Zoro #
G1913508
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,320 Grit,AO,2 x 36",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,320 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.