Abrasive Belt, 320 Grit, SC, 3 x 21", PK10, 3" W, 21" L, Coated, Silicon Carbide, 320 Grit, Extra Fine

  • Mfr # 81492

  • Zoro # G1889610


product price:  $19.69
/pk 10, $1.97/ea
Sold in multiples of 10 for $196.90

Key Features

Abrasive Type
Coated
Width
3"
Length
21"
Grit
320
Grade
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81492
Zoro #
G1889610
UPC #
-
Country of Origin
Germany

Dimensions

Width
3"
Length
21"

Details

Item
Abrasive Belt,320 Grit,SC,3 x 21",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,320 Grit,SC,3 x 21 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.