Abrasive Belt, 320 Grit, SC, 4 x 24", PK10, 4" W, 24" L, Coated, Silicon Carbide, 320 Grit, Extra Fine
Mfr # 201049
Zoro # G1909947
product price: $32.55
/pk 10, $3.26/eaKey Features
Abrasive Type
Coated
Width
4"
Length
24"
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201049
Zoro #
G1909947
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
24"
Details
Item
Abrasive Belt,320 Grit,SC,4 x 24",PK10
Abrasive Type
Coated
Grit
320
Grade
Extra Fine
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,320 Grit,SC,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.