Abrasive Belt, 36 G, Cer, 2-1/2 x 48", PK10, 2-1/2" W, 48" L, Coated, Ceramic, 36 Grit, Very Coarse
Mfr # 307862
Zoro # G1886232
product price:Â $86.49
/pk 10, $8.65/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2-1/2"
Length
48"
Grade
Very Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307862
Zoro #
G1886232
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
48"
Details
Item
Abrasive Belt,36 G,Cer,2-1/2 x 48",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 G,Cer,2-1/2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.