Abrasive Belt, 36 G, Cer, 3/4x20-1/2", PK20, 3/4" W, 20-1/2" L, Coated, Ceramic, 36 Grit, Very Coarse

  • Mfr # 284125

  • Zoro # G1916332


product price:  $32.99
/pk 20, $1.65/ea

Key Features

Abrasive Type
Coated
Width
3/4"
Length
20-1/2"
Grade
Very Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284125
Zoro #
G1916332
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Abrasive Belt,36 G,Cer,3/4x20-1/2",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,36 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.