Abrasive Belt, 36 Grit, AO, 1 x 42", PK10, 1" W, 42" L, Coated, Aluminum Oxide, 36 Grit, Very Coarse

  • Mfr # 8255

  • Zoro # G1889857


product price:  $21.99
/pk 10, $2.20/ea
Sold in multiples of 10 for $219.90

Key Features

Abrasive Type
Coated
Width
1"
Length
42"
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8255
Zoro #
G1889857
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
42"

Details

Item
Abrasive Belt,36 Grit,AO,1 x 42",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,36 Grit,AO,1 x 42 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.