Abrasive Belt, 36 Grit, AO, 2-1/2x72", PK10, 2-1/2" W, 72" L, Coated, Aluminum Oxide, 36 Grit, KK711X
Mfr # 16565
Zoro # G1909378
product price:Â $58.15
/pk 10, $5.81/eaKey Features
Abrasive Type
Coated
Width
2-1/2"
Length
72"
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16565
Zoro #
G1909378
UPC #
-
Country of Origin
Germany
Dimensions
Width
2-1/2"
Length
72"
Details
Item
Abrasive Belt,36 Grit,AO,2-1/2x72",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,AO,2-1/2x72 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.