Abrasive Belt, 36 Grit, AO, 3 x 21", PK10, 3" W, 21" L, Coated, Aluminum Oxide, 36 Grit, Very Coarse
Mfr # 117123
Zoro # G1905598
product price:Â $26.89
/pk 10, $2.69/eaKey Features
Abrasive Type
Coated
Width
3"
Length
21"
Grit
36
Grade
Very Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
117123
Zoro #
G1905598
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
21"
Details
Item
Abrasive Belt,36 Grit,AO,3 x 21",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,36 Grit,AO,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.