Abrasive Belt, 36 Grit, AO, 36 x 75", PK2, 36" W, 75" L, Coated, Aluminum Oxide, 36 Grit, Very Coarse
Mfr # 1221
Zoro # G1905902
product price:Â $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
36"
Length
75"
Grit
36
Grade
Very Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221
Zoro #
G1905902
UPC #
-
Country of Origin
Germany
Dimensions
Width
36"
Length
75"
Details
Item
Abrasive Belt,36 Grit,AO,36 x 75",PK2
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,AO,36 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.