Abrasive Belt, 36 Grit, AO, 50 x 103", PK2, 50" W, 103" L, Coated, Aluminum Oxide, 36 Grit, Very Coarse
Mfr # 1230
Zoro # G1905990
product price:Â $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
50"
Length
103"
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1230
Zoro #
G1905990
UPC #
-
Country of Origin
Germany
Dimensions
Width
50"
Length
103"
Details
Item
Abrasive Belt,36 Grit,AO,50 x 103",PK2
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,AO,50 x 103 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.