Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, 1" W, 30" L, Coated, Ceramic, 36 Grit, Very Coarse, Red

  • Mfr # 307836

  • Zoro # G1886582


product price:  $27.89
/pk 10, $2.79/ea

Key Features

Abrasive Type
Coated
Width
1"
Length
30"
Grade
Very Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307836
Zoro #
G1886582
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
30"

Details

Item
Abrasive Belt,36 Grit,Ceramic,1x30",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,36 Grit,Ceramic,1x30 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products