Abrasive Belt, 36 Grit, Ceramic, 2x60", PK10, 2" W, 60" L, Coated, Ceramic, 36 Grit, Very Coarse, Red

  • Mfr # 283406

  • Zoro # G1916177


product price: $82.35
/pk 10, $8.24/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
2"
Length
60"
Grit
36
Grade
Very Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283406
Zoro #
G1916177
UPC #
-
Country of Origin
Germany

Dimensions

Width
2"
Length
60"

Details

Item
Abrasive Belt,36 Grit,Ceramic,2x60",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,36 Grit,Ceramic,2x60 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.