Abrasive Belt, 36 Grit, SC, 3 x 24", PK10, 3" W, 24" L, Coated, Silicon Carbide, 36 Grit, Very Coarse
Mfr # 114453
Zoro # G1905178
product price:Â $30.95
/pk 10, $3.09/eaKey Features
Abrasive Type
Coated
Width
3"
Length
24"
Grit
36
Grade
Very Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114453
Zoro #
G1905178
UPC #
-
Country of Origin
Germany
Dimensions
Width
3"
Length
24"
Details
Item
Abrasive Belt,36 Grit,SC,3 x 24",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,36 Grit,SC,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.