Abrasive Belt, 36 Grit, SC, 4 x 132", PK10, 4" W, 132" L, Coated, Silicon Carbide, 36 Grit, Very Coarse
Mfr # 65316
Zoro # G1888238
product price:Â $172.99
/pk 10, $17.30/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
4"
Length
132"
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65316
Zoro #
G1888238
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
132"
Details
Item
Abrasive Belt,36 Grit,SC,4 x 132",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,SC,4 x 132 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.