Abrasive Belt, 36 Grit, SC, 8 x 107 3", PK10, 8" W, 107" L, Coated, Silicon Carbide, 36 Grit, CK721X
Mfr # 120061
Zoro # G1906130
product price:Â $270.99
/pk 10, $27.10/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
8"
Length
107"
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120061
Zoro #
G1906130
UPC #
-
Country of Origin
Germany
Dimensions
Width
8"
Length
107"
Details
Item
Abrasive Belt,36 Grit,SC,8 x 107 3",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Silicon Carbide
Series
CK721X
Color
Black
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,SC,8 x 107 3 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.