Abrasive Belt, 36 Grit, Zirc, 1 x 42", PK10, 1" W, 42" L, Coated, Zirconia, 36 Grit, Very Coarse, Blue
Mfr # 105864
Zoro # G1903540
product price:Â $26.65
/pk 10, $2.67/ea
Sold in multiples of 10 for $266.50
Key Features
Abrasive Type
Coated
Width
1"
Length
42"
Grade
Very Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
105864
Zoro #
G1903540
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
42"
Details
Item
Abrasive Belt,36 Grit,Zirc,1 x 42",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,Zirc,1 x 42 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.