Abrasive Belt, 36 Grit, Zirc, 1 x 48", PK10, 1" W, 48" L, Coated, Zirconia, 36 Grit, Very Coarse, Blue
Mfr # 242553
Zoro # G1914138
product price:Â $28.79
/pk 10, $2.88/eaKey Features
Abrasive Type
Coated
Width
1"
Length
48"
Grade
Very Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242553
Zoro #
G1914138
UPC #
-
Country of Origin
Germany
Dimensions
Width
1"
Length
48"
Details
Item
Abrasive Belt,36 Grit,Zirc,1 x 48",PK10
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,36 Grit,Zirc,1 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.