Abrasive Belt, 36 Grit, Zirc, 3/4x18", PK20, 3/4" W, 18" L, Coated, Zirconia, 36 Grit, Very Coarse
Mfr # 104542
Zoro # G1903148
product price:Â $21.85
/pk 20, $1.09/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Grade
Very Coarse
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104542
Zoro #
G1903148
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Abrasive Belt,36 Grit,Zirc,3/4x18",PK20
Abrasive Type
Coated
Grit
36
Grade
Very Coarse
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,36 Grit,Zirc,3/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.